Engraving Cutter-Marking Cutter 0.3750" (3/8) Shank DIAx60 Degree included Carbide Marking Cutter, 2 Flutes

  • Mfr # 29624

  • Zoro # G202588235


product price:  $66.45
/ea

Key Features

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
0.3200"
Included Angle
60
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29624
Zoro #
G202588235
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
0.3200"
Web Thickness
0.0050"

Details

Included Angle
60
Number of Flutes
2
Angle
30
Finish
UN
Measurement System
Inch

Description

0.3750" (3/8) Shank DIA x 60° included Carbide Marking Cutter, 2 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.