
Engraving Cutter - Marking Cutter - Flat End, 0.1250"
Mfr # 29608-C4
Zoro # G7190394
product price: $40.69
/eaKey Features
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.1040"
Finish - Machining
Amorphous Diamond
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
29608-C4
Zoro #
G7190394
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.1040"
Web Thickness
0.0050"
Details
Finish - Machining
Amorphous Diamond
Material - Machining
Carbide
Included Angle
60
Number of Flutes
2
Angle
30
Finish
C4
Measurement System
Inch
Description
0.1250" (1/8) Shank DIA x 60° included Carbide Marking Cutter, 2 Flutes, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.