
Engraving Cutter - Marking Cutter - Flat End, 0.2500"
Mfr # 967445-C8
Zoro # G7140886
product price: $52.39
/eaKey Features
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.1230"
Finish - Machining
ZrN
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
967445-C8
Zoro #
G7140886
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.1230"
Web Thickness
0.0050"
Details
Finish - Machining
ZrN
Material - Machining
Carbide
Included Angle
90
Number of Flutes
2
Finish
C8
Angle
45
Measurement System
Inch
Description
0.2500" (1/4) Shank DIA x 90° included Carbide Marking Cutter for Non-Ferrous, 2 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.