
Engraving Cutter - Marking Cutter - Tip Radius, 0.1250"
Mfr # 847130-C8
Zoro # G7175369
product price: $38.19
/eaKey Features
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.1030"
Finish - Machining
ZrN
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
847130-C8
Zoro #
G7175369
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.1030"
Radius
0.0050"
Web Thickness
0.0050"
Details
Finish - Machining
ZrN
Material - Machining
Carbide
Included Angle
60
Number of Flutes
2
Finish
C8
Angle
30
Measurement System
Inch
Description
0.1250" (1/8) Shank DIA x 0.0050" Radius x 60° included Carbide Marking Cutter for Non-Ferrous, 2 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.