
Engraving Cutter - Marking Cutter - Tip Radius, 0.1250"
Mfr # 981820-C3
Zoro # G7158867
product price: $40.39
/eaKey Features
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.1429"
Finish - Machining
AlTiN
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
981820-C3
Zoro #
G7158867
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.1429"
Radius
0.0150" (1/64)
Cutter Dia.
0.1250" (1/8)
Details
Finish - Machining
AlTiN
Material - Machining
Carbide
Included Angle
40
Number of Flutes
2
Finish
C3
Angle
20
Measurement System
Inch
Description
0.1250" (1/8) Shank DIA x 0.0150" (1/64) Radius x 40° included Carbide Marking Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.