
Engraving Cutter - Marking Cutter - Tip Radius, 0.1875"
Mfr # 947215
Zoro # G7138165
product price: $36.69
/eaKey Features
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.3212"
Finish - Machining
Uncoated
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
947215
Zoro #
G7138165
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.3212"
Radius
0.0100"
Cutter Dia.
0.1875" (3/16)
Details
Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
30
Number of Flutes
2
Finish
UN
Angle
15
Measurement System
Inch
Description
0.1875" (3/16) Shank DIA x 0.0100" Radius x 30° included Carbide Marking Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.