Zoro Homepage

Engraving Cutter - Marking Cutter - Tip Radius

  • Mfr # 987622

  • Zoro # G800448801


product price: $33.99
/ea

Key Features

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.1428"
Included Angle
45
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
987622
Zoro #
G800448801
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.1428"
Radius
0.0050"
Cutter Dia.
0.1250" (1/8)

Details

Included Angle
45
Number of Flutes
2
Measurement System
Inch
Finish
UN
Angle
22.5
Weldon Flat
N

Description

0.1250" (1/8) Shank DIA x 0.0050" Radius x 45° included Carbide Marking Cutter, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.