
Engraving Cutter - Tip Radius, 0.1250"
Mfr # 821108-C6
Zoro # G7209276
product price: $40.65
/eaKey Features
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0560"
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
821108-C6
Zoro #
G7209276
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0560"
Radius
0.0150" (1/64)
Details
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Included Angle
90
Number of Flutes
2
Single End/Double End
Single End
Angle
45
Finish
C6
Coolant Through
No
Measurement System
Inch
Weldon Flat
N
Type
II
Description
0.1250" (1/8) Shank DIA x 0.0150" (1/64) Radius x 90° included Carbide Radius Engraver for Hardened Steels, 2 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.