
Engraving Cutter - Tip Radius, 0.1250"
Mfr # 974910-C3
Zoro # G7211297
product price: $59.75
/eaKey Features
Overall Length
4.0000" (4)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.1030"
Finish - Machining
AlTiN
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
974910-C3
Zoro #
G7211297
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.0000" (4)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.1030"
Split Length
0.3750" (3/8)
Radius
0.0050"
Details
Finish - Machining
AlTiN
Material - Machining
Carbide
Included Angle
60
Number of Flutes
1
Angle
30
Finish
C3
Measurement System
Inch
Type
II
Description
0.1250" (1/8) Shank DIA x 0.0050" Radius x 60° included Carbide Radius Engraver, 1 Flute, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.