Engraving Cutter-Tipped Off-Helical Flute .1250 1/8 Shank DIAx.0100 Flatx30Deg included Carbide

  • Mfr # 779016

  • Zoro # G102588823


product price:  $44.69
/ea

Key Features

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.5000" (1/2)
Included Angle
30
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
779016
Zoro #
G102588823
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.5000" (1/2)
Split Length
0.1250" (1/8)

Details

Included Angle
30
Number of Flutes
1
Finish
UN
Angle
15
Measurement System
Inch
Type
II
Flat on Part
0.0100"

Description

0.2500" (1/4) Shank DIA x 0.0100" Flat x 30° included Carbide Helical Tipped Engraver, 1 Flute

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.