Rectangle LNHU Carbide
- Mfr # 5887939
- Zoro # G8337673
product price:Â
$
44.99
/ea
Sold in multiples of 10 for
$449.90
Key Features
Insert Style
LNHU
Insert Shape
Rectangle
Insert Size
100508
Insert Material
Carbide
Corner Radius
1/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5887939
- Zoro #
- G8337673
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 100508
- Corner Radius
- 1/32 in
- Nose Radius
- 0.031"
- Insert Thickness
- 0.217"
- Width
- 12.30mm
- Thickness
- 0.217 in
- Cutting Edge Length
- 10.00mm
Description
Diamond Milling Insert, Inscribed Circle 0.3940 in, Negative
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.