Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hexalobe Cutter - Long Reach

  • Mfr # 792728-C6

  • Zoro # G601019767


product price: $63.65
/ea

Key Features

Cutter Dia.
0.0280" (.7 mm)
Shank Dia.
0.1575" (4 mm)
Sizes Included
T25 / T30
Overall Length
1.5750"
Finish
C6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
792728-C6
Zoro #
G601019767
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.0280" (.7 mm)
Shank Dia.
0.1575" (4 mm)
Sizes Included
T25 / T30
Overall Length
1.5750"
Neck Dia.
0.0270"
Length of Cut
0.0420"

Details

Finish
C6
SAE or Metric
SAE
Flutes
4
Reach
(3x)
Overall Reach
0.0840"
LOC Multiple
(1.5x)

Description

0.0280" (.7 mm) Cutter DIA x 0.0420" Length of Cut x 0.0840" Reach Carbide Hexalobe Cutter, 4 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.