High Helix End Mill for Aluminum Alloys - Ball, 0.0150" (1/64)

  • Mfr # 997807-C8

  • Zoro # G7113157


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.0120"
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Neck Dia.
0.0210"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
997807-C8
Zoro #
G7113157
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0120"
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Neck Dia.
0.0210"
Milling Dia.
1/64"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.0150" (1/64)

Details

Number of Flutes
2
Finish - Machining
ZrN
Material - Machining
Carbide
Tapered Reach
0.1250" (1/8)
Neck Angle
1.5
Overall Reach
0.2690"
SAE or Metric
SAE
Type
I
LOC Multiple
(0.8x)
Coating
C8

Description

0.0150" (1/64) Cutter DIA x 0.0120" Length of Cut x 1.5° 0.2690" Taper Reach Carbide Ball End Mill for Aluminum Alloys, 2 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.