High Helix End Mill for Aluminum Alloys - Ball, 0.0620" (1/16)

  • Mfr # 997856

  • Zoro # G7114660


product price: $69.75
/ea

Key Features

Number of Flutes
2
Length of Cut
0.0500"
Shank Dia.
3/16"
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
997856
Zoro #
G7114660
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0500"
Shank Dia.
3/16"
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/16"
Neck Dia.
0.1120"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.0620" (1/16)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Type
I
SAE or Metric
SAE
Neck Angle
1.5
Coating
UN
Tapered Reach
1.0000" (1)
Overall Reach
1.0660"
LOC Multiple
(0.8x)

Description

0.0620" (1/16) Cutter DIA x 0.0500" Length of Cut x 1.5° 1.0660" Taper Reach Carbide Ball End Mill for Aluminum Alloys, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.