Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Helix End Mill for Aluminum Alloys - Ball, 0.0930" (3/32)

  • Mfr # 27893-C7

  • Zoro # G7216976


product price: $41.95
/ea

Key Features

Number of Flutes
2
Length of Cut
0.2790"
Shank Dia.
1/8"
Milling Dia.
3/32"
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27893-C7
Zoro #
G7216976
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2790"
Shank Dia.
1/8"
Milling Dia.
3/32"
Overall Length
1.5000" (1-1/2)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0930" (3/32)

Details

Number of Flutes
2
Finish - Machining
ZrN
Material - Machining
Carbide
LOC Multiple
(3x)
Coating
C7
SAE or Metric
SAE

Description

0.0930" (3/32) Cutter DIA x 0.2790" Length of Cut Carbide 45° Helix Ball End Mill, 2 Flutes, ZrN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.