High Helix End Mill for Aluminum Alloys - Square, 0.0500", Number of Flutes: 2

  • Mfr # 24150-C8

  • Zoro # G7053377


product price:  $37.19
/ea

Key Features

Number of Flutes
2
Length of Cut
0.1500"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
0.0500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24150-C8
Zoro #
G7053377
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1500"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
0.0500"
Cutter Dia.
0.0500"
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
2
Finish - Machining
ZrN
Material - Machining
Carbide
Coating
C8
LOC Multiple
(3x)
SAE or Metric
SAE

Description

0.0500" Cutter DIA x 0.1500" Length of Cut Carbide 45° Helix Square End Mill, 2 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.