
High Performance Drill for Aluminum Alloys, 3.175 mm, Number of Flutes: 3
Mfr # AVA1250-C8
Zoro # G7198846
product price:Â $72.15
/eaKey Features
Overall Length
63.000 mm
Drill Bit Size
3.175 mm
Point Angle
130 Degrees
Flute Length
15.000 mm
Shank Diameter
6.000 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AVA1250-C8
Zoro #
G7198846
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
63.000 mm
Drill Bit Size
3.175 mm
Flute Length
15.000 mm
Shank Diameter
6.000 mm
Drill Size
3.175 mm
Details
Point Angle
130 Degrees
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
ZrN
Coolant Through
No
End Type- Holemaking
Single Ended
Single End/Double End
Single End
Center Cutting
N
Chip-Breaker
N
LOC Multiple
(3x)
Description
3.175 mm Drill DIA x 15.000 mm Flute Length Carbide HP Drill for Aluminum Alloys, 3 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.