
High Performance Drill for Prehardened Steels, 5.219 mm, Number of Flutes: 2
Mfr # BVT2055-C3
Zoro # G7243810
product price: $79.95
/ea
Free Shipping & Returns
Key Features
Overall Length
75.000 mm
Point Angle
140 Degrees
Flute Length
36.000 mm
Shank Diameter
6.000 mm
Number of Flutes
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BVT2055-C3
Zoro #
G7243810
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75.000 mm
Drill Bit Size
5.219 mm
Flute Length
36.000 mm
Shank Diameter
6.000 mm
Drill Size
5.219 mm
Details
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Coolant Through
No
End Type- Holemaking
Single Ended
Single End/Double End
Single End
Chip-Breaker
N
LOC Multiple
(5x)
Center Cutting
N
Description
5.219 mm Drill DIA x 36.000 mm Flute Length Carbide HP Drill for Prehardened Steels, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.