Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyseat Cutter - Corner Radius, 0.3750" (3/8)

  • Mfr # 981670

  • Zoro # G7079995


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
0.3750" (3/8)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Neck Dia.
0.1870" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981670
Zoro #
G7079995
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.3750" (3/8)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Neck Dia.
0.1870" (3/16)
Neck Length
0.5620" (9/16)
Corner Radius
0.0100"
Depth of Cut
0.0840"
Cutter Width
0.1870" (3/16)
Top Corner Radius
0.01

Details

Material - Machining
Carbide
Type
I
Finish
UN
Number of Flutes
8
Finish - Machining
Uncoated
Reach
(1.5x)
SAE or Metric
SAE
Flutes
8

Description

0.3750" (3/8) Cutter DIA x 0.0100" Radius x 0.1870" (3/16) Width x 0.5620" (9/16) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 8 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.