
Keyseat Cutter-Corner Radius .3125" (5/16)Cutter DIAx.01" Radius x.093" (3/32)Wx.187" (3/16)Neck L
Mfr # 776850-C3
Zoro # G302588524
product price:Â $162.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.3125" (5/16)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3125" (5/16)
Neck Dia.
0.1100" (2.8 mm)
Type
II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
776850-C3
Zoro #
G302588524
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.3125" (5/16)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3125" (5/16)
Neck Dia.
0.1100" (2.8 mm)
Top Corner Radius
0.01
Corner Radius
0.0100"
Neck Length
0.1870" (3/16)
Cutter Width
0.0930" (3/32)
Depth of Cut
0.0910"
Details
Type
II
Finish
C3
SAE or Metric
SAE
Flutes
6
Reach
(0.5x)
Description
0.3125" (5/16) Cutter DIA x 0.0100" Radius x 0.0930" (3/32) Width x 0.1870" (3/16) Neck Length CarbideCorner Radius Deep Keyseat Cutter, 6 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.