Zoro Homepage

Keyseat Cutter - Corner Radius - Reduced Shank, 1.5000" (1-1/2)

  • Mfr # 838560

  • Zoro # G7130465


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
1.5000" (1-1/2)
Overall Length
3.4370" (3-7/16)
Shank Dia.
0.7500" (3/4)
Type
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
838560
Zoro #
G7130465
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1.5000" (1-1/2)
Overall Length
3.4370" (3-7/16)
Shank Dia.
0.7500" (3/4)
Corner Radius
0.0300"
Shank Length
3.2500" (3-1/4)
Depth of Cut
0.3650"
Top Corner Radius
0.03
Cutter Width
0.1870" (3/16)

Details

Material - Machining
Carbide
Type
I
Finish
UN
Finish - Machining
Uncoated
Number of Flutes
16
SAE or Metric
SAE
Flutes
16

Description

1.5000" (1-1/2) Cutter DIA x 0.0300" Radius x 0.1870" (3/16) Width CarbideCorner Radius Reduced Shank Standard Keyseat Cutter, 16 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.