Zoro Homepage

Keyseat Cutter - Full Radius, 0.6250" (5/8)

  • Mfr # 983008

  • Zoro # G7238719


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
0.6250" (5/8)
Overall Length
4.0000" (4)
Shank Dia.
0.6250" (5/8)
Neck Dia.
0.3000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
983008
Zoro #
G7238719
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.6250" (5/8)
Overall Length
4.0000" (4)
Shank Dia.
0.6250" (5/8)
Neck Dia.
0.3000"
Radius
0.1250" (1/8)
Depth of Cut
0.1520"
Neck Length
2.0000" (2)
Cutter Width
0.2500" (1/4)

Details

Material - Machining
Carbide
Finish
UN
Type
I
Number of Flutes
6
Finish - Machining
Uncoated
SAE or Metric
SAE
Reach
(3x)
Flutes
6

Description

0.6250" (5/8) Cutter DIA x 0.1250" (1/8) Radius x 2.0000" (2) Neck Length Carbide Full Radius Standard Keyseat Cutter, 6 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.