
Keyseat Cutter - Full Radius - Reduced Shank, 0.7500" (3/4)
Mfr # 965447
Zoro # G7053605
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide
Cutter Dia.
0.7500" (3/4)
Overall Length
3.0940"
Shank Dia.
0.3750" (3/8)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
965447
Zoro #
G7053605
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.7500" (3/4)
Overall Length
3.0940"
Shank Dia.
0.3750" (3/8)
Depth of Cut
0.1770"
Radius
0.0469" (3/64)
Cutter Width
0.0938"
Shank Length
3.0000" (3)
Details
Material - Machining
Carbide
Finish
UN
Type
II
Number of Flutes
6
Finish - Machining
Uncoated
SAE or Metric
SAE
Flutes
6
Description
0.7500" (3/4) Cutter DIA x 0.0469" (3/64) Radius Carbide Full Radius Reduced Shank Deep Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.