
Keyseat Cutter - Full Radius - Reduced Shank, 0.7500" (3/4), Radius: 1/32"
Mfr # 32902
Zoro # G7209440
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide
Cutter Dia.
0.7500" (3/4)
Overall Length
3.0620" (3-1/16)
Shank Dia.
0.5000" (1/2)
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32902
Zoro #
G7209440
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.7500" (3/4)
Overall Length
3.0620" (3-1/16)
Shank Dia.
0.5000" (1/2)
Radius
0.0312" (1/32)
Depth of Cut
0.1150"
Cutter Width
0.0620" (1/16)
Shank Length
3.0000" (3)
Details
Material - Machining
Carbide
Type
I
Finish
UN
Number of Flutes
6
Finish - Machining
Uncoated
Flutes
6
SAE or Metric
SAE
Description
0.7500" (3/4) Cutter DIA x 0.0312" (1/32) Radius Carbide Full Radius Reduced Shank Standard Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.