Zoro Homepage

Keyseat Cutter - Full Radius - Reduced Shank, 1.0000" (1)

  • Mfr # 942662

  • Zoro # G7236996


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
1.0000" (1)
Overall Length
3.1250" (3-1/8)
Shank Dia.
0.5000" (1/2)
Type
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
942662
Zoro #
G7236996
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1.0000" (1)
Overall Length
3.1250" (3-1/8)
Shank Dia.
0.5000" (1/2)
Depth of Cut
0.2400"
Radius
0.0625" (1/16)
Shank Length
3.0000" (3)
Cutter Width
0.1250" (1/8)

Details

Material - Machining
Carbide
Type
I
Finish
UN
Finish - Machining
Uncoated
Number of Flutes
6
SAE or Metric
SAE
Flutes
6

Description

1.0000" (1) Cutter DIA x 0.0625" (1/16) Radius Carbide Full Radius Reduced Shank Standard Keyseat Cutter, 6 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.