Zoro Homepage

Keyseat Cutter - Square, 0.1250" (1/8), Finish - Machining: Uncoated

  • Mfr # 982531

  • Zoro # G7236628


product price: $70.75
/ea

Key Features

Material - Machining
Carbide
Cutter Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
982531
Zoro #
G7236628
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0400"
Neck Length
0.0620" (1/16)
Depth of Cut
0.0320"
Cutter Width
0.0310" (1/32)

Details

Material - Machining
Carbide
Type
II
Finish
UN
Number of Flutes
6
Finish - Machining
Uncoated
Reach
(0.5x)
SAE or Metric
SAE
Flutes
6

Description

0.1250" (1/8) Cutter DIA x 0.0310" (1/32) Width x 0.0620" (1/16) Neck Length CarbideSquare Deep Keyseat Cutter, 6 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.