
Keyseat Cutter - Square
Mfr # 958925
Zoro # G904195366
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.3750" (3/8)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Neck Dia.
0.1250" (1/8)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
958925
Zoro #
G904195366
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.3750" (3/8)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Neck Dia.
0.1250" (1/8)
Neck Length
0.3750" (3/8)
Depth of Cut
0.1150"
Cutter Width
0.0550"
Details
Finish
UN
Type
II
Reach
(1x)
SAE or Metric
SAE
Flutes
8
Description
0.3750" (3/8) Cutter DIA x 0.0550" Width x 0.3750" (3/8) Neck Length CarbideSquare Deep Keyseat Cutter, 8 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.