
Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4), Shank Dia.: 1/4"
Mfr # 899840
Zoro # G7073099
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide
Cutter Dia.
0.7500" (3/4)
Overall Length
3.0930" (3-3/32)
Shank Dia.
0.2500" (1/4)
Type
III
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
899840
Zoro #
G7073099
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.7500" (3/4)
Overall Length
3.0930" (3-3/32)
Shank Dia.
0.2500" (1/4)
Depth of Cut
0.2400"
Shank Length
3.0000" (3)
Cutter Width
0.0930" (3/32)
Details
Material - Machining
Carbide
Type
III
Finish
UN
Number of Flutes
10
Finish - Machining
Uncoated
SAE or Metric
SAE
Flutes
10
Description
0.7500" (3/4) Cutter DIA x 0.0930" (3/32) Width CarbideSquare Reduced Shank Max Keyseat Cutter, 10 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.