
Keyseat Cutter - Square - Reduced Shank, 1.0000" (1)
Mfr # 982090
Zoro # G7227144
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide
Cutter Dia.
1.0000" (1)
Overall Length
3.3750" (3-3/8)
Shank Dia.
0.3750" (3/8)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
982090
Zoro #
G7227144
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1.0000" (1)
Overall Length
3.3750" (3-3/8)
Shank Dia.
0.3750" (3/8)
Shank Length
3.0000" (3)
Depth of Cut
0.3020"
Cutter Width
0.3750" (3/8)
Details
Material - Machining
Carbide
Finish
UN
Type
II
Finish - Machining
Uncoated
Number of Flutes
12
Flutes
12
SAE or Metric
SAE
Description
1.0000" (1) Cutter DIA x 0.3750" (3/8) Width CarbideSquare Reduced Shank Deep Keyseat Cutter, 12 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.