
Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2)
Mfr # 868760-C3
Zoro # G7246699
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide
Cutter Dia.
1.5000" (1-1/2)
Overall Length
3.1870" (3-3/16)
Shank Dia.
0.3750" (3/8)
Type
III
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
868760-C3
Zoro #
G7246699
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1.5000" (1-1/2)
Overall Length
3.1870" (3-3/16)
Shank Dia.
0.3750" (3/8)
Depth of Cut
0.5520"
Shank Length
3.0000" (3)
Cutter Width
0.1870" (3/16)
Details
Material - Machining
Carbide
Type
III
Finish
C3
Finish - Machining
AlTiN
Number of Flutes
16
SAE or Metric
SAE
Flutes
16
Description
1.5000" (1-1/2) Cutter DIA x 0.1870" (3/16) Width CarbideSquare Reduced Shank Max Keyseat Cutter, 16 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.