Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyseat Cutter - Staggered Tooth - Corner Radius, 0.1250" (1/8)

  • Mfr # 989931

  • Zoro # G7073065


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0620" (1/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
989931
Zoro #
G7073065
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0620" (1/16)
Depth of Cut
0.0220"
Corner Radius
0.0050"
Neck Length
0.3750" (3/8)
Cutter Width
0.0310" (1/32)
Top Corner Radius
0.005

Details

Material - Machining
Carbide
Type
I
Finish
UN
Number of Flutes
6
Finish - Machining
Uncoated
Reach
(3x)
Flutes
6
SAE or Metric
SAE

Description

0.1250" (1/8) Cutter DIA x 0.0050" Radius x 0.0310" (1/32) Width x 0.3750" (3/8) Neck Length CarbideCorner Radius Stagger Keyseat Cutter, 6 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.