Keyseat Cutter-Staggered Tooth-Square 0.7500" (3/4) Cutter DIAx0.0620" (1/16) W Carbide

  • Mfr # 773530-C3

  • Zoro # G802582886


product price:  $430.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.7500" (3/4)
Overall Length
3.0000" (3)
Shank Dia.
0.3750" (3/8)
Type
II
Finish
C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
773530-C3
Zoro #
G802582886
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.7500" (3/4)
Overall Length
3.0000" (3)
Shank Dia.
0.3750" (3/8)
Depth of Cut
0.1775"
Cutter Width
0.0620" (1/16)

Details

Type
II
Finish
C3
SAE or Metric
SAE
Flutes
10

Description

0.7500" (3/4) Cutter DIA x 0.0620" (1/16) Width CarbideSquare Reduced Shank Standard Stagger Keyseat Cutter, 10 Flutes, AlTiN Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.