
Keyseat Cutter-Staggered Tooth-Square 1.5000" (1-1/2) Cutter DIAx.2500" (1/4) W Carbide
Mfr # 771180-C3
Zoro # G202582882
product price:Â $788.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.5000" (1-1/2)
Overall Length
3.5000" (3-1/2)
Shank Dia.
0.7500" (3/4)
Finish
C3
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
771180-C3
Zoro #
G202582882
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1.5000" (1-1/2)
Overall Length
3.5000" (3-1/2)
Shank Dia.
0.7500" (3/4)
Depth of Cut
0.3650"
Cutter Width
0.2500" (1/4)
Details
Finish
C3
Type
I
Flutes
16
SAE or Metric
SAE
Description
1.5000" (1-1/2) Cutter DIA x 0.2500" (1/4) Width CarbideSquare Reduced Shank Deep Stagger Keyseat Cutter, 16 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.