
Keyseat Cutter-Staggered Tooth-Square .7500" (3/4) Cutter DIAx.0620" (1/16) W Carbide
Mfr # 773530
Zoro # G302582867
product price:Â $406.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.7500" (3/4)
Overall Length
3.0000" (3)
Shank Dia.
0.3750" (3/8)
Finish
UN
Type
II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
773530
Zoro #
G302582867
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.7500" (3/4)
Overall Length
3.0000" (3)
Shank Dia.
0.3750" (3/8)
Depth of Cut
0.1775"
Cutter Width
0.0620" (1/16)
Details
Finish
UN
Type
II
SAE or Metric
SAE
Flutes
10
Description
0.7500" (3/4) Cutter DIA x 0.0620" (1/16) Width CarbideSquare Reduced Shank Standard Stagger Keyseat Cutter, 10 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.