Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, 5/8"-11, Bottoming, UNC, High Speed Steel, 4

  • Mfr # C54784
  • Zoro # G2846739

product price: 
$
47.39
/ea

Key Features

Shank Dia.
Shank Dia.: 0.480"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
5/8"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C54784
Zoro #
G2846739
UPC #
697334547846
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNC
List Number
1003
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
1003
Class of Fit
2B-3B
Thread Standard
UNC
Measurement System
Fractional Inch
Threads per Inch
11
Thread Limit
H5
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
USCTI
Spiral Direction
Neutral
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Helix Angle
0 Degrees
Shank Type
Square
Impact Rated
Not Impact Rated
Tap Application
Blind Hole, Through Hole

Dimensions

Shank Dia.
Shank Dia.: 0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Thread Length
1-13/16"
Tap Thread Size
5/8"-11
Pitch Diameter Limit
H5
55% Thread Drill Size
14.20 mm
65% Thread Drill Size
13.90 mm
Square Size
0.3600 in
Shank Length
2 in
Tap Length Standard
USCTI
75% Thread Drill Size
13.60 mm
Thread Size
5/8"-11
Square Width
0.36 in
Shank Diameter
0.48 in
Square Length
0.36 in
Wire Rope Length
3.81 in
Length
3.81 in

Description

Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Bottoming, Overall Length 3.81 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.81 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.