
Mini Drill-Spotting Drill .0200" (.5 mm) Drill DIAx.0300" Flute L, 90 Degree Carbide Spot Drill, 2 Flutes
Mfr # 816045
Zoro # G802588284
product price: $35.45
/eaKey Features
Measurement System
Inch
Flute Length
0.0680"
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
816045
Zoro #
G802588284
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
0.0680"
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Drill Size
0.0450"
Web Thickness
0.0030"
Details
Measurement System
Inch
Finish
UN
Number of Flutes
2
Type
I
Included Angle
90
Angle per Side
45
LOC Multiple
(1.5x)
Description
0.0450" Drill DIA x 0.0680" Flute Length, 90° Carbide Spot Drill, 2 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.