Mini End Mill-4 Flute-Corner Radius 0.3125" (5/16) Cutter DIAx0.0400" Radius x1.0000" (1) L of Cut

  • Mfr # 945140-C3

  • Zoro # G502588034


product price:  $64.25
/ea

Key Features

Corner Radius
0.0400"
Number of Flutes
4
Finish
C3
Shank Dia.
0.3125" (5/16)
Milling Dia.
0.3125" (5/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
945140-C3
Zoro #
G502588034
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0400"
Shank Dia.
0.3125" (5/16)
Milling Dia.
0.3125" (5/16)
Overall Length
2.5000" (2-1/2)
Length of Cut
1.0000" (1)

Details

Number of Flutes
4
Finish
C3
LOC Multiple
(3x)
SAE or Metric
SAE

Description

0.3125" (5/16) Cutter DIA x 0.0400" Radius x 1.0000" (1) Length of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.