Shop WALTER

Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide

  • Mfr # 5186704
  • Zoro # G7988933

product price: 
$
30.89
/ea
Sold in multiples of 10 for $308.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
1/4 in
Insert Size
220.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5186704
Zoro #
G7988933
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WXN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCGT110302-PF2
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
7 Degrees
For Use With
Series A10R-SVUBL 2-EB1, A10R-SVUBL 2-ERB1, A10R-SVUBR 2-EB1, A10R-SVUBR 2-ERB1, A12S-SVUBL 2-ERB1, A12S-SVUBR 2-EB1, A12S-SVUBR 2-ERB1, A16T-SVUBL 2-DB1, A16T-SVUBR 2-DB1, SVJBL 082-B1, SVJBL 102-B1, SVJBL 122B-B1, SVJBL 162D-B1, SVJBR 082-B1, SVJBR 102-B1, SVJBR 122B-B1, SVJB
Hardened (H) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
No. of Edges
2
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw Clamp
ANSI Number
VCGT2(2)0.5-PF2
Stainless (M) Compatibility
No
Coating
PVD
Included Angle
35 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Chip-Breaker Code
PF2
Manufacturer Grade
WXN10
Finish - Machining
TiCN+
Primary Material Application ISO Code
N
Shape
Rhombic
Clearance Angle
7 Degrees
ANSI Code
VCGT2(2)0.5-PF2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material - Machining
Carbide
Material
Carbide
Style
VCGT
Application
Finishing

Dimensions

Insert Size
220.5
Corner Radius
0.0080 in
Insert Thickness
0.1250"
Nose Radius
0.0078"
Thickness
1/8 in
Cutting Edge Length
11.07mm

Description

Diamond Turning Insert, Chip-Breaker Code PF2, Inscribed Circle 1/4 in, TiCN+, ANSI Code VCGT2(2)0.5-PF2, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.