Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Drill - Spotting Drill, 0.0200"

  • Mfr # 987920-C3

  • Zoro # G7228465


product price: $53.65
/ea

Key Features

Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
AlTiN
Flute Length
0.0600"
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
987920-C3
Zoro #
G7228465
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
0.0600"
Overall Length
3.0000" (3)
Shank Dia.
0.1250" (1/8)
Drill Size
0.0200" (.5 mm)
Web Thickness
0.0020"

Details

Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
AlTiN
Number of Flutes
2
Finish
C3
Included Angle
90
Angle per Side
45
Type
I
LOC Multiple
(3x)

Description

0.0200" Drill DIA x 0.0600" Flute Length, 90° Carbide Spot Drill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.