Zoro Homepage

Miniature Drill - Spotting Drill, 0.0310" (1/32)

  • Mfr # 39831

  • Zoro # G7067900


product price: $36.19
/ea

Key Features

Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
Uncoated
Flute Length
0.0930" (3/32)
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39831
Zoro #
G7067900
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
0.0930" (3/32)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Drill Size
0.0310" (1/32)
Web Thickness
0.0030"

Details

Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
Uncoated
Finish
UN
Number of Flutes
2
Included Angle
140
Type
I
LOC Multiple
(3x)
Angle per Side
70

Description

0.0310" (1/32) Drill DIA x 0.0930" (3/32) Flute Length, 140° Carbide Spot Drill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.