Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Drill - Spotting Drill, 0.0450"

  • Mfr # 932745-C3

  • Zoro # G7067788


product price: $38.95
/ea

Key Features

Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
AlTiN
Flute Length
0.1350"
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
932745-C3
Zoro #
G7067788
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
0.1350"
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Drill Size
0.0450"
Web Thickness
0.0030"

Details

Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
AlTiN
Number of Flutes
2
Finish
C3
Included Angle
60
Type
I
Angle per Side
30
LOC Multiple
(3x)

Description

0.0450" Drill DIA x 0.1350" Flute Length, 60° Carbide Spot Drill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.