Zoro Homepage

Miniature Drill - Spotting Drill, 0.1250" (1/8)

  • Mfr # 55808-C3

  • Zoro # G7057437


product price: $51.59
/ea

Key Features

Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
AlTiN
Flute Length
0.3750" (3/8)
Overall Length
4.0000" (4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55808-C3
Zoro #
G7057437
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
0.3750" (3/8)
Overall Length
4.0000" (4)
Shank Dia.
0.1250" (1/8)
Drill Size
0.1250" (1/8)
Web Thickness
0.0100"

Details

Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
AlTiN
Finish
C3
Number of Flutes
2
Included Angle
90
Type
II
LOC Multiple
(3x)
Angle per Side
45

Description

0.1250" (1/8) Drill DIA x 0.3750" (3/8) Flute Length, 90° Carbide Spot Drill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.