Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Drill - Spotting Drill, 0.2500" (1/4)

  • Mfr # 55816-C3

  • Zoro # G7052537


product price: $78.95
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
AlTiN
Flute Length
0.7500" (3/4)
Overall Length
6.0000" (6)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55816-C3
Zoro #
G7052537
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
0.7500" (3/4)
Overall Length
6.0000" (6)
Shank Dia.
0.2500" (1/4)
Drill Size
0.2500" (1/4)
Web Thickness
0.0180"

Details

Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
AlTiN
Finish
C3
Number of Flutes
2
Included Angle
90
Angle per Side
45
Type
II
LOC Multiple
(3x)

Description

0.2500" (1/4) Drill DIA x 0.7500" (3/4) Flute Length, 90° Carbide Spot Drill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.