Zoro Homepage

Miniature Drill - Spotting Drill

  • Mfr # 787708

  • Zoro # G601020367


product price: $30.25
/ea

Key Features

Measurement System
Inch
Flute Length
0.1870" (3/16)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Drill Size
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787708
Zoro #
G601020367
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
0.1870" (3/16)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Drill Size
0.1250" (1/8)
Web Thickness
0.0100"

Details

Measurement System
Inch
Finish
UN
Number of Flutes
2
Included Angle
90
LOC Multiple
(1.5x)
Type
II
Angle per Side
45

Description

0.1250" (1/8) Drill DIA x 0.1870" (3/16) Flute Length, 90° Carbide Spot Drill, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.