Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Drill - Spotting Drill

  • Mfr # 787724

  • Zoro # G201023126


product price: $71.85
/ea

Key Features

Measurement System
Inch
Flute Length
0.5000" (1/2)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787724
Zoro #
G201023126
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
0.5000" (1/2)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Drill Size
0.3750" (3/8)
Web Thickness
0.0270"

Details

Measurement System
Inch
Number of Flutes
2
Finish
UN
Included Angle
90
LOC Multiple
(1.5x)
Angle per Side
45
Type
II

Description

0.3750" (3/8) Drill DIA x 0.5000" (1/2) Flute Length, 90° Carbide Spot Drill, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.