Zoro Homepage

Miniature Drill - Spotting Drill

  • Mfr # 803912-C3

  • Zoro # G000448939


product price: $42.49
/ea

Key Features

Measurement System
Inch
Flute Length
0.6250" (5/8)
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Finish
C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803912-C3
Zoro #
G000448939
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
0.6250" (5/8)
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Drill Size
0.1875" (3/16)
Web Thickness
0.0130"

Details

Measurement System
Inch
Finish
C3
Number of Flutes
2
LOC Multiple
(3x)
Type
I
Weldon Flat
N
Angle per Side
45
Included Angle
90

Description

0.1875" (3/16) Drill DIA x 0.6250" (5/8) Flute Length, 90° Carbide Spot Drill, 2 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.