Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Drill - Spotting Drill

  • Mfr # 961120

  • Zoro # G001020349


product price: $37.65
/ea

Key Features

Measurement System
Inch
Flute Length
0.0600"
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Drill Size
0.0200" (.5 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
961120
Zoro #
G001020349
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
0.0600"
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Drill Size
0.0200" (.5 mm)
Web Thickness
0.0030"

Details

Measurement System
Inch
Finish
UN
Number of Flutes
2
LOC Multiple
(3x)
Included Angle
150
Angle per Side
75
Type
I

Description

0.0200" (.5 mm) Drill DIA x 0.0600" Flute Length, 150° Carbide Spot Drill, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.