Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Drill - Spotting Drill

  • Mfr # 961140

  • Zoro # G100449171


product price: $35.49
/ea

Key Features

Measurement System
Inch
Flute Length
0.1200"
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
961140
Zoro #
G100449171
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
0.1200"
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Drill Size
0.0400"
Web Thickness
0.0030"

Details

Measurement System
Inch
Number of Flutes
2
Finish
UN
Weldon Flat
N
Included Angle
150
Type
I
LOC Multiple
(3x)
Angle per Side
75

Description

0.0400" Drill DIA x 0.1200" Flute Length, 150° Carbide Spot Drill, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.