Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Drill - Spotting Drill

  • Mfr # 961162

  • Zoro # G000449172


product price: $38.45
/ea

Key Features

Measurement System
Inch
Flute Length
0.1860"
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Drill Size
0.0620" (1/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
961162
Zoro #
G000449172
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
0.1860"
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Drill Size
0.0620" (1/16)
Web Thickness
0.0050"

Details

Measurement System
Inch
Number of Flutes
2
Finish
UN
Angle per Side
75
Included Angle
150
Type
I
Weldon Flat
N
LOC Multiple
(3x)

Description

0.0620" (1/16) Drill DIA x 0.1860" Flute Length, 150° Carbide Spot Drill, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.