Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 2 Flute - Ball, 0.0400", Material - Machining: Carbide

  • Mfr # 948640

  • Zoro # G7246376


product price: $58.99
/ea

Key Features

Number of Flutes
2
Length of Cut
0.1200"
Shank Dia.
1/8"
Neck Dia.
0.0385"
Milling Dia.
0.0400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
948640
Zoro #
G7246376
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1200"
Shank Dia.
1/8"
Neck Dia.
0.0385"
Milling Dia.
0.0400"
Overall Length
1.5000" (1-1/2)
Cutter Dia.
0.0400"
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
Overall Reach
0.2030" (13/64)
LOC Multiple
(3x)
Reach
(5x)
SAE or Metric
SAE

Description

0.0400" Cutter DIA x 0.1200" Length of Cut x 0.2030" (13/64) Reach Carbide Ball End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.